This product may not be available in all locations.
Heater Element, for Size 2 Class 20, 43.3-45.0 FLA
Item #: 274778
Cat #: CR123C460B
UPC: 783166309032
Sign In or Register to view pricing and more.
Documents & Guides
Heater Element, for Size 2 Class 20, 43.3 Amp - 45.0 Amp
Overview
Heater Element, for Size 2 Class 20, 43.3 Amp - 45.0 Amp
Also known as: 783166309032, CR123C460B
Specifications
Type: | Heater Element |
Mounting: | Relay |
Material: | Steel |
Family / Style: | CR123 |
Amps Range: | 43.300 - 45 |
Type: | Heater Element |
Material: | Steel |
Amps Range: | 43.300 - 45 |
Mounting: | Relay |
Family / Style: | CR123 |
Customer Reviews
No reviews for this product
(0)