4" Square Box, Welded, Metallic, 1-1/2" Deep

Item #: 27477

Cat #: 189

UPC: 050169901892

4 Inch Square Box, Welded, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (8) 1/2 Inch & 3/4 Inch (4) TKO, Bottom Knockouts: (3) 1/2 Inch (2) TKO, Cubic Inches: 21.0
Sign In or Register to view pricing and more.

Overview

4 Inch Square Box, Welded, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (8) 1/2 Inch & 3/4 Inch (4) TKO, Bottom Knockouts: (3) 1/2 Inch (2) TKO, Cubic Inches: 21.0
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169901892, 189, 4 square shallow , attic box, 4S Shallow

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 21 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in

Customer Reviews

No reviews for this product
(0)