This product may not be available in all locations.
Overview
ZELIO SR2 20 I-O 24VAC
Also known as: 785901693826, SR2B201B
Specifications
IP/NEMA Rating: | IP40, IP20 |
Size: | Compact |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP40, IP20 |
Standards: | California Proposition 65 |
Size: | Compact |
Customer Reviews
No reviews for this product
(0)