1-Gang Single Rcpt Wallplate, (1) 1.600" Hole, BK Nylon

Item #: 27475

Cat #: 80720-E

UPC: 078477122549

Documents & Guides
1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang, (1) 1.600 Inch Hole Single Device Receptacle Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Black.
1-Gang 1.60-Inch Diameter, Device Receptacle Wallplate, Ebony
Also known as: 078477122549, 80720-E

Specifications

Mounting: Device
Size: Standard
Color: Black
Type: Locking Receptacle, Standard
Material: Thermoplastic, Nylon
Gangs: 1
Mounting: Device
Color: Black
Material: Thermoplastic, Nylon
Size: Standard
Type: Locking Receptacle, Standard
Gangs: 1

Customer Reviews

No reviews for this product
(0)