Relay, Plug In, 11 Blade, 10A, 120VAC Coil, 250VAC, 3PDT, with LED

Item #: 274735

Cat #: RUMF3AB3F7

UPC: 785901708704

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug In, 11 Blade, 10 Amp, 120 Volt AC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Change Over Contacts, with LED Indicator, Lots of 10

Overview

Relay, Plug In, 11 Blade, 10 Amp, 120 Volt AC Coil, 250 Volt AC, 3-Pole Double Throw, 3 Change Over Contacts, with LED Indicator, Lots of 10
Also known as: 785901708704, RUMF3AB3F7

Specifications

Volts AC Control: 120
Poles: 3
Amps: 10
Type: Relay, IceCube
Mounting: Socket
Volts AC: 250
Base: 11-Blade
Volts AC Control: 120
Amps: 10
Mounting: Socket
Base: 11-Blade
Poles: 3
Type: Relay, IceCube
Volts AC: 250

Customer Reviews

No reviews for this product
(0)