Nameplate, 30mm, Black/Gray, Metal, Black Text (HAND OFF AUTO)

Item #: 274729

Cat #: CR104PXN1BP070

UPC: 783166291313

Sign In or Register to view pricing and more.
Documents & Guides
Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (HAND OFF AUTO)

Overview

Nameplate, 30 mm, Standard Size, Black/Gray, Black Text (HAND OFF AUTO)
Also known as: 783166291313, CR104PXN1BP070

Specifications

Color: Black/Gray
Type: Nameplate, HAND OFF AUTO
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Black/Gray
Mounting: Panel
Family / Style: CR104
Type: Nameplate, HAND OFF AUTO
Size: 30 mm

Customer Reviews

No reviews for this product
(0)