
WM162006NC
Item #: 274726
Cat #: 8017531
UPC: 639889831186
Documents & Guides
No Documents Available
Compact enclosures WM, material: Door: Sheet steel, all-round foamed-in PU seal, Enclosure: Sheet steel, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Rear wall mounting holes, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and door, and a zinc plated mounting panel.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Compact enclosures WM, material: Door: Sheet steel, all-round foamed-in PU seal, Enclosure: Sheet steel, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Rear wall mounting holes, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and door, and a zinc plated mounting panel.
Also known as: 639889831186, 8017531
Specifications
Customer Reviews
No reviews for this product
(0)