This product may not be available in all locations.
![Starter, Magnetic, Size 4, 3PH, 115/120VAC Coil, 600VAC, 135A, Open Starter, Magnetic, Size 4, 3PH, 115/120VAC Coil, 600VAC, 135A, Open](https://rexel-cdn.com/products/cr306f002centerimage.jpg?i=908BDBAD-C0C5-484C-BCAE-CA232ACC475F&f=420)
Starter, Magnetic, Size 4, 3PH, 115/120VAC Coil, 600VAC, 135A, Open
Item #: 274706
Cat #: CR306F002
UPC: 783166361672
Sign In or Register to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open
Overview
Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open
Also known as: 783166361672, CR306F002
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Amps: | 135 |
Poles: | 3 |
Size: | 4 |
Mounting: | Surface |
Type: | Motor Starter |
Family / Style: | CR306 |
Volts AC: | 600 |
Volts AC Control: | 120 |
Amps: | 135 |
Size: | 4 |
Type: | Motor Starter |
Volts AC: | 600 |
Phase: | 3 |
Poles: | 3 |
Mounting: | Surface |
Family / Style: | CR306 |
Customer Reviews
No reviews for this product
(0)