
Fork Terminal, Vinyl Insulated, 16 - 14 AWG, #6 - #8 Stud, Blue
Item #: 274698
Cat #: TP148F
UPC: 781810712689
Sign In or Register to view pricing and more.
Fork Terminal, Vinyl Insulated, Wire Range: 16 - 14 AWG, #6 - #8 Stud, 600 Volt, Color: Blue, Material: Copper
Overview
Fork Terminal, Vinyl Insulated, Wire Range: 16 - 14 AWG, #6 - #8 Stud, 600 Volt, Color: Blue, Material: Copper
Also known as: 781810712689, TP148F
Specifications
Color: | Blue |
Material: | Copper |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 16 - 14 |
Color: | Blue |
Volts AC: | 600 |
Allowable Gauge Range: | 16 - 14 |
Material: | Copper |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)