
Wall Mount Enclosure, Single Door, NEMA 4, 16 x 12 x 8"
Item #: 274692
Cat #: 8017608
UPC: 639889831858
Documents & Guides
Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 16 x 12 x 8 Inch, Carbon Steel/Gray Finish
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Wall Mount Enclosure, Single Door/Hinge Cover With Quarter Turn Latch, NEMA 4, 16 x 12 x 8 Inch, Carbon Steel/Gray Finish
These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and door, and a zinc plated mounting panel.
Also known as: 639889831858, 8017608
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)