Wall-Mount Enclosure, Hinged Cover 12x16x6

Item #: 274688

Cat #: 8017529

UPC: 639889831162

Sign In or Register to view pricing and more.
Documents & Guides
Compact enclosures WM, material: Door: Sheet steel, all-round foamed-in PU seal, Enclosure: Sheet steel, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Rear wall mounting holes, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and door, and a zinc plated mounting panel.

Overview

Compact enclosures WM, material: Door: Sheet steel, all-round foamed-in PU seal, Enclosure: Sheet steel, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, Mounting plate: Zinc-plated, color: RAL 7035, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Rear wall mounting holes, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a cold rolled steel body and door, and a zinc plated mounting panel.
The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889831162, 8017529

Specifications

Height: 16 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Steel
Size: 16 x 12 x 6 in
IP/NEMA Rating: NEMA 4
Height: 16 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 12 in
Depth: 6 in
Size: 16 x 12 x 6 in

Customer Reviews

No reviews for this product
(0)