MINIATURE CIRCUIT BREAKER 240V 90A

Item #: 274681

Cat #: QOB390VH

UPC: 785901054863

Sign In or Register to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 240V 90A
Also known as: 785901054863, QOB390VH

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 90
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 90
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)