Enclosure, NEMA 4/IP66, Hinge Cover, 12 x 12 x 6"

Item #: 274675

Cat #: 8017528

UPC: 639889831155

Documents & Guides
Enclosure, NEMA 4/IP66, Hinge Cover, 12 x 12 x 6 Inch, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Enclosure, NEMA 4/IP66, Hinge Cover, 12 x 12 x 6 Inch, Steel/Gray Powder Coat
The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889831155, 8017528

Specifications

Width: 300 mm
Depth: 150 mm
Size: 300 x 300 x 150 mm
Height: 300 mm
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 4
Width: 300 mm
Size: 300 x 300 x 150 mm
Mounting: Surface
IP/NEMA Rating: NEMA 4
Depth: 150 mm
Height: 300 mm
Material: Steel

Customer Reviews

No reviews for this product
(0)