WM121206N4

Item #: 274673

Cat #: 8017620

UPC: 639889831964

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Compact enclosures WM, Stainless steel, material: Door: Stainless steel, all-round foamed-in PU seal, Enclosure and door: Stainless steel 1.4301 (AISI 304), Mounting plate: Sheet steel, zinc-plated, surface: Brushed, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Wall mounting blind nut, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.

Overview

Compact enclosures WM, Stainless steel, material: Door: Stainless steel, all-round foamed-in PU seal, Enclosure and door: Stainless steel 1.4301 (AISI 304), Mounting plate: Sheet steel, zinc-plated, surface: Brushed, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Wall mounting blind nut, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a stainless steel body and door, and a zinc plated mounting panel.
Also known as: 639889831964, 8017620

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Material: Stainless Steel
Size: 12 x 12 x 6 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 12 in
Depth: 6 in
Size: 12 x 12 x 6 in

Customer Reviews

No reviews for this product
(0)