MINIATURE CIRCUIT BREAKER 240V 50A

Item #: 274660

Cat #: QOB350VH35

UPC: 785901613732

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 50A,22 kA,240 V AC,240 V AC,50 A,QO,QO,not rated,miniature circuit-breaker,standard

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 50A,22 kA,240 V AC,240 V AC,50 A,QO,QO,not rated,miniature circuit-breaker,standard
Mini CB, QO, 50 A, 3P, 120/240 V, 22 kA, Bolt on, 50Deg
Also known as: 785901613732, QOB350VH35

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 50
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)