Fence Post Ground Connector, 6", 2/0 AWG to 250 MCM

Item #: 274646

Cat #: GAR8629

UPC: 781810030929

Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 6 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 6 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810030929, GAR8629

Specifications

Material: Copper
Diameter: 6 in
Allowable Gauge Range: 2/0 - 250
Material: Copper
Allowable Gauge Range: 2/0 - 250
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)