![Fence Post Ground Connector, 3/8", 8 to 4 AWG Fence Post Ground Connector, 3/8", 8 to 4 AWG](https://rexel-cdn.com/products/image.jpg?i=C97176A0-2EFF-44EE-BA94-735AB3D67B1F&f=420)
Fence Post Ground Connector, 3/8", 8 to 4 AWG
Item #: 274641
Cat #: GAR644C
UPC: 781810238004
Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3/8 Inch, 8 AWG to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial
Overview
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3/8 Inch, 8 AWG to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810238004, GAR644C
Specifications
Size: | 3/8 in |
Material: | Copper, Bronze |
Diameter: | 3/8 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 7 - 4 |
Size: | 3/8 in |
Diameter: | 3/8 in |
Allowable Gauge Range: | 7 - 4 |
Material: | Copper, Bronze |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)