CR104P, Accessories, Push-Pull Buttons - Illuminated

Item #: 274635
Cat #: CR104PXL06R
UPC: 783166290286
Sign In or Register to view pricing and more.
Documents & Guides
Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. L06R PR.No. CR100286

Overview

Standard and illuminated push buttons and selector switches are available as both key and conventional operators. The CR104P line also includes push-to-test and standard pilot lights,mush-room-head push buttons,joysticks,and push-pull and push-push operators. Chrome-plated octagonal mounting rings project an attractive, high-quality appearance.Positive feel selector switches offer a quality touch in all illuminated and non-illuminated,maintained and spring return units. L06R PR.No. CR100286
Also known as: 783166290286, CR104PXL06R

Specifications

Color: Red
Size: 30 mm
Family / Style: CR104
Mounting: Device
Type: Cap, Mushroom, Pushbutton
Color: Red
Family / Style: CR104
Type: Cap, Mushroom, Pushbutton
Size: 30 mm
Mounting: Device

Customer Reviews

No reviews for this product
(0)