Ground Connector / Water Pipe Clamp, 1", 4 - 4/0 AWG

Item #: 274603

Cat #: GAR3902BU

UPC: 781810001493

Sign In or Register to view pricing and more.
Documents & Guides
Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 1/2 Inch to 1 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware

Overview

Ground Connector / Water Pipe Clamp, U-Bolt Type, Suitable for Direct Burial, Copper Alloy, Pipe Size : 1/2 Inch to 1 Inch, 4 to 4/0 AWG Ground, Silicon Bronze Hardware
Also known as: 781810001493, GAR3902BU

Specifications

Diameter: 1 in
Material: Copper, Bronze
Standards: California Proposition 65
Allowable Gauge Range: 4 - 4/0
Diameter: 1 in
Standards: California Proposition 65
Material: Copper, Bronze
Allowable Gauge Range: 4 - 4/0

Customer Reviews

No reviews for this product
(0)