Relay, Ice Cube, 11-Blade, 3PDT, 15A, 120VAC

Item #: 27452

Cat #: 700-HB33A1

UPC: 781180314698

Relay, Ice Cube, 11 Blade, Square Base, 3-Pole, Double Throw, 15 Amp, 120 Volt AC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, 11 Blade, Square Base, 3-Pole, Double Throw, 15 Amp, 120 Volt AC
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HB general purpose relays offer blade-style quick connect terminals and color-coding. Catalog item 700-HB33A1 from Rockwell Automation® is a 120 V 50/60 Hz general purpose tall square base relay. Its specifications include: 10 A standard contact, 15 A standard contact, and three changeover contacts.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180314698, 700-HB33A1

Specifications

Poles: 3
Volts AC: 120
Amps: 15
Poles: 3
Amps: 15
Volts AC: 120

Customer Reviews

No reviews for this product
(0)