Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Junction Box enclosures JB, material: Door: T316 stainless steel, all-round foamed-in PU seal, Enclosure: T316 stainless steel, surface: Enclosure and door: Brushed, grain 240, Mounting plate: Zinc-plated, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Rear wall mounting holes, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a T316 stainless steel body and door, and a zinc plated mounting panel.
Overview
Junction Box enclosures JB, material: Door: T316 stainless steel, all-round foamed-in PU seal, Enclosure: T316 stainless steel, surface: Enclosure and door: Brushed, grain 240, Mounting plate: Zinc-plated, supply includes: Enclosure with door(s), L/h door hinge, Mounting plate, Rear wall mounting holes, description: These single door wallmount enclosures can be used for virtually any application. The WM series ensures NEMA protection through a secure locking system, foamed-in-place gasket, and knife-edge sealing surface. Features include a T316 stainless steel body and door, and a zinc plated mounting panel.
Also known as: 639889833043, 8018115
Specifications
Customer Reviews
No reviews for this product
(0)