This product may not be available in all locations.
2
more
Safety Switch, Solid Neutral Assembly Kit, 225A, 600V AC/DC
Item #: 274496
Cat #: SN225KA
UPC: 785901461050
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Solid Neutral Assembly Kit, 225 Amp, 600 Volt AC/DC
Overview
Safety Switch, Solid Neutral Assembly Kit, 225 Amp, 600 Volt AC/DC
Also known as: 785901461050, SN225KA
Specifications
Mounting: | Device |
Amps: | 225 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Device |
Volts AC: | 600 |
Amps: | 225 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)