Ring Terminal, Vinyl Insulated, 16 to 14 AWG, # 8 to #10 Stud

Item #: 274493

Cat #: TP1410

UPC: 781810712849

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 16 to 14 AWG, # 8 to # 10 Stud Size, 600 Volt, Blue

Overview

Ring Terminal, Vinyl Insulated, 16 to 14 AWG, # 8 to # 10 Stud Size, 600 Volt, Blue
Also known as: 781810712849, TP1410

Specifications

Color: Blue
Material: Vinyl
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 16 - 14
Color: Blue
Volts AC: 600
Allowable Gauge Range: 16 - 14
Material: Vinyl
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)