Neutral Assembly, Insulated, Groundable, 125A, 4 - 2/0 AWG, CU/AL

Item #: 274491

Cat #: SN20

UPC: 785901805540

Sign In or Register to view pricing and more.
Documents & Guides
Neutral Assembly, Insulated, Groundable, 125 Amp, 4 AWG- 2/0 AWG, CU/AL

Overview

Neutral Assembly, Insulated, Groundable, 125 Amp, 4 AWG- 2/0 AWG, CU/AL
Also known as: 785901805540, SN20

Specifications

Amps: 125
Mounting: Device
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 14 - 2/0
Amps: 125
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Mounting: Device
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)