Junction Box, Hinge Cover, 12 x 9.8 x 7.9"

Item #: 274489

Cat #: 8018125

UPC: 639889832671

Documents & Guides
Junction Box, 180° Hinge Cover, 12 x 9.8 x 7.9 Inch, NEMA 4, Carbon Steel/Gray Finish, Includes Mounting Plate
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, 180° Hinge Cover, 12 x 9.8 x 7.9 Inch, NEMA 4, Carbon Steel/Gray Finish, Includes Mounting Plate
The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889832671, 8018125

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 4
Material: Carbon Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)