This product may not be available in all locations.
2
more
Neutral Assembly, Insulated, Groundable, 200A, 4 - 300 MCM, CU/AL
Item #: 274485
Cat #: SN12200
UPC: 785901092223
Sign In or Register to view pricing and more.
Documents & Guides
Neutral Assembly, Insulated, Groundable, 200 Amp, 4 AWG- 300 MCM, CU/AL
Overview
Neutral Assembly, Insulated, Groundable, 200 Amp, 4 AWG- 300 MCM, CU/AL
Also known as: 785901092223, SN12200
Specifications
Amps: | 200 |
Mounting: | Device |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 - 300 |
Amps: | 200 |
Volts AC: | 600 |
Allowable Gauge Range: | 4 - 300 |
Mounting: | Device |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)