Junction Box, NEMA 4X, Hinge Cover, 12 x 9.8 x 7.9", Carbon Steel

Item #: 274484

Cat #: 8018139

UPC: 639889832879

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Mount Enclosure, Hinge Cover, NEMA 4, 12(H) x 9.8(W) x 7.9(D) Inch, Stainless Steel, Includes Mounting Plate.

Overview

Wall Mount Enclosure, Hinge Cover, NEMA 4, 12(H) x 9.8(W) x 7.9(D) Inch, Stainless Steel, Includes Mounting Plate.
Also known as: 639889832879, 8018139

Specifications

Height: 12 in
Material: Stainless Steel
Width: 9.800 in
Depth: 7.900 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Width: 9.800 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Depth: 7.900 in

Customer Reviews

No reviews for this product
(0)