Junction Box With Hinge Cover, NEMA 4

Item #: 274452

Cat #: 8018104

UPC: 639889832626

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box With Hinge Cover, NEMA 4, 10 x 8 x 6 Inch, Carbon Steel/Gray Finish

Overview

Junction Box With Hinge Cover, NEMA 4, 10 x 8 x 6 Inch, Carbon Steel/Gray Finish
The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889832626, 8018104

Specifications

Material: Carbon Steel
Width: 7.870 in
Depth: 5.910 in
Height: 9.400 in
IP/NEMA Rating: NEMA 4
Material: Carbon Steel
Depth: 5.910 in
IP/NEMA Rating: NEMA 4
Width: 7.870 in
Height: 9.400 in

Customer Reviews

No reviews for this product
(0)