JB100806H4

Item #: 274447

Cat #: 8018130

UPC: 639889832817

Documents & Guides
No Documents Available
Terminal boxes JB, Stainless steel, material: Cover: Stainless steel 1.4301 (AISI 304), all-round foamed-in PU seal, Enclosure: Stainless steel 1.4301 (AISI 304), surface: Enclosure and door: Brushed, grain 240, supply includes: 180¦ hinge, description: The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal boxes JB, Stainless steel, material: Cover: Stainless steel 1.4301 (AISI 304), all-round foamed-in PU seal, Enclosure: Stainless steel 1.4301 (AISI 304), surface: Enclosure and door: Brushed, grain 240, supply includes: 180¦ hinge, description: The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889832817, 8018130

Specifications

Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)