Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 8 to #10 Stud

Item #: 274441

Cat #: TP1010

UPC: 781810710845

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 8 to # 10 Stud Size, 600 Volt, Yellow

Overview

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 8 to # 10 Stud Size, 600 Volt, Yellow
Also known as: 781810710845, TP1010

Specifications

Material: Vinyl
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10
Volts AC: 600
Color: Yellow

Customer Reviews

No reviews for this product
(0)