Junction Box, NEMA 4, Hinged Cover, 7.87" x 5.91" x 5.91"

Item #: 274431

Cat #: 8018123

UPC: 639889832619

Sign In or Register to view pricing and more.
Documents & Guides
Terminal boxes JB, Sheet steel, material: Enclosure and door: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: 180¦ hinge, Enclosure with door, Mounting plate, description: The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.

Overview

Terminal boxes JB, Sheet steel, material: Enclosure and door: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: 180¦ hinge, Enclosure with door, Mounting plate, description: The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889832619, 8018123

Specifications

Material: Carbon Steel
IP/NEMA Rating: NEMA 4
Material: Carbon Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)