Breaker, QO, 40A, 2P, 120/240VAC, 10kA, 30mA Grd Fault B, Bolt On Mount

Item #: 274428

Cat #: QOB240EPD

UPC: 785901116493

Sign In or Register to view pricing and more.
Breaker, QO, 40 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, 30 mA Ground Fault B, Bolt On Mount

Overview

Breaker, QO, 40 Amp, 2-Pole, 120/240 Volt AC, 10 kAIC, 30 mA Ground Fault B, Bolt On Mount
QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 2 pole QO circuit breaker is rated at 40A at 120/240VAC. This unit provides 10kA breaking capacity and is bolt on mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a 30mA ground fault B protection. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.
Also known as: 785901116493, QOB240EPD

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 40
Type: Ground Fault , Breaker
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Type: Ground Fault , Breaker
Mounting: Bolt On
Family / Style: QO
Amps: 40
Standards: California Proposition 65
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)