
Junction Box, NEMA 4, Hinged Cover, 7.87" x 5.91" x 3.94"
Item #: 274426
Cat #: 8018103
UPC: 639889832565
Documents & Guides
Terminal boxes JB, Sheet steel, material: Enclosure and door: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: 180¦ hinge, Enclosure with door, Mounting plate, description: The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Sign In or Register to view pricing and more.
Overview
Terminal boxes JB, Sheet steel, material: Enclosure and door: Sheet steel, all-round foamed-in PU seal, surface: Enclosure and door: Dipcoat primed, powder-coated on the outside, textured paint, color: RAL 7035, supply includes: 180¦ hinge, Enclosure with door, Mounting plate, description: The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
The JB enclosure offers protection for dense wiring and sensitive small instruments. These hinged cover junction boxes combine the advantages of the AE and KL series at an economical cost. Features include 180 degree hinge and slotted insert quarter turn latch. Foamed-in-place gasket and a knife-edge perimeter add extra protection.
Also known as: 639889832565, 8018103
Specifications
Material: | Carbon Steel |
IP/NEMA Rating: | NEMA 4 |
Material: | Carbon Steel |
IP/NEMA Rating: | NEMA 4 |
Customer Reviews
No reviews for this product
(0)