GUARDMASTER

Item #: 27442

Cat #: 440F-M1124AYNN

UPC: 662074937172

Sign In or Register to view pricing and more.
Documents & Guides
AB 440F-M1124AYNN GUARDMASTER

Overview

AB 440F-M1124AYNN GUARDMASTER
Also known as: 662074937172, 440F-M1124AYNN

Specifications

Depth: 3 1/2 in
Type: Junction Box, Hinged Cover
Mounting: Surface
Color: Gray
Material: Steel
Height: 8 in
Width: 6 in
IP/NEMA Rating: NEMA 12
Depth: 3 1/2 in
Mounting: Surface
Material: Steel
Width: 6 in
Type: Junction Box, Hinged Cover
Color: Gray
Height: 8 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)