
Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 300 - 800 MCM
Item #: 274409
Cat #: K2A40U
UPC: 781810600252
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Aluminum, 2 Barrel, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 300 MCM to 800 MCM, Bolt Hole: 5/8 Inch
Overview
Mechanical Lug, Aluminum, 2 Barrel, 1 Hole Mount, Dual Rated for Copper or Aluminum Conductors, 300 MCM to 800 MCM, Bolt Hole: 5/8 Inch
These Dual-Rated Two-Conductor Lugs Are Constructed From High Strength Aluminum Alloy And Electro Tin-Plated To Provide Low Contact Resistance.
Also known as: 781810600252, K2A40U
Specifications
Mounting: | 1-Hole |
Material: | Aluminum |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 300 - 800 |
Stud Size: | 5/8 in |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Stud Size: | 5/8 in |
Material: | Aluminum |
Allowable Gauge Range: | 300 - 800 |
Customer Reviews
No reviews for this product
(0)