Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, Hinged, 20" W x 26" H

Item #: 274390

Cat #: NC26SHR

UPC: 785901329275

Sign In or Register to view pricing and more.
Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, Hinged, 20 Inch Width x 26 Inch Height

Overview

Enclosure Cover, NQ/NF Panelboards, NEMA 1, Surface, Hinged, 20 Inch Width x 26 Inch Height
Square D® NQ/NQM panelboards, NC26SHR, is a grey hinged steel surfface cover. has NEMA1 degree of protection, cULus certified. Warranty period is 18 month. .
Also known as: 785901329275, NC26SHR

Specifications

Height: 26 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Standards: California Proposition 65
Height: 26 in
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Mounting: Surface
Width: 20 in

Customer Reviews

No reviews for this product
(0)