2/0-250CU 4IPS

Item #: 274371

Cat #: GAR2229

UPC: 781810237601

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 4" Pipe, 4"-4-1/2" Rod, Bright Dipped.

Overview

Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 4" Pipe, 4"-4-1/2" Rod, Bright Dipped.
Also known as: 781810237601, GAR2229

Specifications

Size: 3/8 in
Material: Copper, Bronze
Diameter: 4 in
Standards: California Proposition 65
Allowable Gauge Range: 2/0 - 250
Size: 3/8 in
Diameter: 4 in
Allowable Gauge Range: 2/0 - 250
Material: Copper, Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)