22/4 CL2/CMX Solid Multi-Conductor White

Item #: 274368

Cat #: 1103

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.116", Color: White, Pull-Pack Length: 1000 ft.

Overview

Security Alarm Wire, 22 AWG, 4-Conductor, CM/CL2/CMX, Non-Plenum, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.116", Color: White, Pull-Pack Length: 1000 ft.
Also known as: 1103

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Color: White
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded
Length: 1000 ft
Color: White
Conductors: 4

Customer Reviews

No reviews for this product
(0)