Metal Staple, Recessed head, 1/2 x 1-1/8"
Item #: 274353
Cat #: MS-550
UPC: 032076655501
Sign In or Register to view pricing and more.
Documents & Guides
Metal Staple, Recessed head, 1/2 x 1-1/8 Inch, Contractor Length, 2 Cond #10, #12, and #12 NM, QTY 500
Overview
Metal Staple, Recessed head, 1/2 x 1-1/8 Inch, Contractor Length, 2 Cond #10, #12, and #12 NM, QTY 500
GB's standard and most popular staple used to secure NM (non-metallic) cable. At 1/2 In. wide and 1-1/8 In. long these staples are recommended for 14/2, 12/2 and 10/2 NM or other types of NM cables. GB's 1/2 In. metal staples are preferred in the industry as they are slightly longer than competing models, which improves holding strength and makes them easier to grab. Made from quality bright basic steel, these staples will drive straight and will not split wood. A recessed head is featured to protect the cable jacket when installing. This allows the force of a hammer to drive the legs, not the middle where the jacket is secured.
Also known as: 032076655501, MS-550
Specifications
Length: | 1 1/8 in |
Width: | 1/2 in |
Material: | Steel |
Length: | 1 1/8 in |
Material: | Steel |
Width: | 1/2 in |
Customer Reviews
No reviews for this product
(0)