Fence Post Ground Connector, 3-1/2", 2/0 AWG - 250 MCM

Item #: 274351

Cat #: GAR2129

UPC: 781810237007

Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3-1/2 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3-1/2 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810237007, GAR2129

Specifications

Size: 3/8 in
Material: Copper, Bronze
Diameter: 3 1/2 in
Standards: California Proposition 65
Allowable Gauge Range: 2/0 - 250
Size: 3/8 in
Diameter: 3 1/2 in
Allowable Gauge Range: 2/0 - 250
Material: Copper, Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)