Fence Post Ground Connector, 3", 300 - 500 MCM

Item #: 274336

Cat #: GAR2034

UPC: 781810236659

Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3 Inch, 300 - 500 MCM, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3 Inch, 300 - 500 MCM, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810236659, GAR2034

Specifications

Diameter: 3 in
Material: Copper, Bronze
Size: 1/2 in
Standards: California Proposition 65
Allowable Gauge Range: 300 - 500
Diameter: 3 in
Size: 1/2 in
Allowable Gauge Range: 300 - 500
Material: Copper, Bronze
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)