Fence Post Ground Connector, 3", 2/0 AWG to 250 MCM

Item #: 274330

Cat #: GAR2029

UPC: 781810236604

Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810236604, GAR2029

Specifications

Diameter: 3 in
Size: 3/8 in
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 2/0 - 250
Diameter: 3 in
Material: Copper
Allowable Gauge Range: 2/0 - 250
Size: 3/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)