Fence Post Ground Connector, 3", 4 - 2/0 AWG

Item #: 274324

Cat #: GAR2026

UPC: 781810236406

Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 3 Inch, 4 AWG to 2/0 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810236406, GAR2026

Specifications

Diameter: 3 in
Size: 3/8 in
Material: Copper, Bronze
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2/0
Diameter: 3 in
Material: Copper, Bronze
Allowable Gauge Range: 4 - 2/0
Size: 3/8 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)