Terminal Block, 60A, 600V AC/DC, Gray, 16 - 6AWG, 10mm

Item #: 27432

Cat #: 1492-L10

UPC: 662073055518

Documents & Guides
Terminal Block, 60 Amp, 600 Volt, AC/DC, Gray, 16 - 6 AWG, 10 mm, 25 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 60 Amp, 600 Volt, AC/DC, Gray, 16 - 6 AWG, 10 mm, 25 in a Package
The Allen-Bradley® Bulletin 1492 family of IEC terminal blocks lead the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Catalog item 1492-L10 from Rockwell Automation® is a gray 10 mm (10 x 73.5 x 43.5 mm [0.394 x 2.89 x 1.71 IN]) spring-clamp terminal block with one pole. It is standard with one-circuit feed-through. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073055518, 1492-L10

Specifications

Type: Terminal Block, Feed Through
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Volts AC: 600
Amps: 60
Allowable Gauge Range: 16 - 6
Type: Terminal Block, Feed Through
Volts DC: 600
Color: Gray
Amps: 60
Family / Style: 1492
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 16 - 6

Customer Reviews

No reviews for this product
(0)