Fence Post Ground Connector, 2-1/2", 8 - 4 AWG

Item #: 274319

Cat #: GAR194C

UPC: 781810235607

Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 2-1/2 Inch, 8 to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial

Overview

Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 2-1/2 Inch, 8 to 4 AWG, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810235607, GAR194C

Specifications

Size: 3/8 in
Material: Copper
Diameter: 2 1/2 in
Standards: California Proposition 65
Allowable Gauge Range: 7 - 4
Size: 3/8 in
Diameter: 2 1/2 in
Allowable Gauge Range: 7 - 4
Material: Copper
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)