Base/plinth trim panels, side, 100 mm

Item #: 274297

Cat #: 8601080

UPC: 639889340671

Documents & Guides
No Documents Available
Base/plinth trim panels, side, 100 mm, for base/plinth components front and rear, material: Sheet steel, surface: Spray-finished, color: RAL 7022, supply includes: 2 base/plinth trim panels, Assembly parts, description: For mounting between the base/plinth components. At 200 mm height, two 100 mm base/plinth trims may be used. Base/plinth trims may be installed rotated through 90 deg in order to stabilise bayed base/plinth components. Packaging Unit: 2 pc(s).
Sign In or Register to view pricing and more.

No associated products found.

Overview

Base/plinth trim panels, side, 100 mm, for base/plinth components front and rear, material: Sheet steel, surface: Spray-finished, color: RAL 7022, supply includes: 2 base/plinth trim panels, Assembly parts, description: For mounting between the base/plinth components. At 200 mm height, two 100 mm base/plinth trims may be used. Base/plinth trims may be installed rotated through 90 deg in order to stabilise bayed base/plinth components. Packaging Unit: 2 pc(s).
To mount between the base/plinth components. For height 200 mm two 100 mm base/plinth trim panels can be used. Base/Plinth panels can be installed turned at 90° to provide stabilization for bayed base/plinth components.
Also known as: 639889340671, 8601080

Specifications

Height: 100 mm
Mounting: Rack
Color: Black
Material: Steel
Height: 100 mm
Color: Black
Mounting: Rack
Material: Steel

Customer Reviews

No reviews for this product
(0)