Plastic Line Carrier, 5" Packaged

Item #: 274290

Cat #: M5000

UPC: 032076307486

Documents & Guides
Plastic Line Carrier, 5" Packaged
Sign In or Register to view pricing and more.
Greenlee
430 Pull Line, 210 lbs
Item #: 40647
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Greenlee
618 5" Conduit Piston
Item #: 312884
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Gardner Bender
M4000 Plastic Line Carrier, 4" Packaged
Item #: 83165
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Gardner Bender
M2000 Plastic Line Carrier, 2"conduit
Item #: 788590
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Plastic Line Carrier, 5" Packaged
Also known as: 032076307486, M5000

Specifications

Customer Reviews

No reviews for this product
(0)