This product may not be available in all locations.
![](https://img.youtube.com/vi/fRFG1d6JH7Q/0.jpg)
![Pilot Device, Mounting Base, Incandescent, Lamp Module, 22.5mm Pilot Device, Mounting Base, Incandescent, Lamp Module, 22.5mm](https://rexel-cdn.com/products/pdocrefxb4632cpoda2016174pfiletyperendition4000png.jpg?i=5617E4F8-7CA4-41C3-9B3F-089898BC2EE5&f=420)
Pilot Device, Mounting Base, Incandescent, Lamp Module, 22.5mm
Item #:
27427
Cat #:
ZB4BW065
UPC:
785901372547
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Mounting Base, Incandescent, 250 Volt AC, Lamp Module, BA 9s Lamp Not Included, 10 Amp, 1 Normally Open, 1 Normally Closed Contact, 22.5mm
Overview
Pilot Device, Mounting Base, Incandescent, 250 Volt AC, Lamp Module, BA 9s Lamp Not Included, 10 Amp, 1 Normally Open, 1 Normally Closed Contact, 22.5mm
Also known as: 785901372547, ZB4BW065
Specifications
Poles: | 2 |
Type: | Mounting Base, Lamp Module |
Amps: | 10 |
Size: | 22.5 mm |
Mounting: | Base |
Volts AC: | 250 |
Standards: | California Proposition 65 |
Poles: | 2 |
Amps: | 10 |
Mounting: | Base |
Standards: | California Proposition 65 |
Type: | Mounting Base, Lamp Module |
Size: | 22.5 mm |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)