This product may not be available in all locations.
2
more
Breaker, Molded Case, 125A, 2P, 25kAIC, for EZM, Tenant Circuit
Item #: 274257
Cat #: QDP22125TM
UPC: 785901672548
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 125 Amp, 2-Pole, 240 Volt AC, 25 kAIC, for EZM, Tenant Circuit
Overview
Breaker, Molded Case, 125 Amp, 2-Pole, 240 Volt AC, 25 kAIC, for EZM, Tenant Circuit
PowerPacTQ-Frame circuit breakers are used for overcurrent protection and switching on 240VAC systems. They are rated for 240VAC operational voltage and provide thermal magnetic trip protection. PowerPacT Q circuit breakers are available in 2 and 3-pole unit mount and I-Line constructions. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. This unit has terminal nuts on the line side and lugs on the load side. It has studs on line end with nuts and washers. This PowerPacT Q, 125A, 2 pole, circuit breaker has an interrupting rating of 25kA at 208Y/120VAC and 240VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT Q circuit breakers comply to UL, CSA, and NOM standards and are IEC certified.
Also known as: 785901672548, QDP22125TM
Specifications
Mounting: | Panel |
Poles: | 2 |
Amps: | 125 |
Type: | Breaker; Molded Case |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 25 kA |
Mounting: | Panel |
Amps: | 125 |
Volts AC: | 240 |
Interrupt Rating AC: | 25 kA |
Poles: | 2 |
Type: | Breaker; Molded Case |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)