![Fence Post Ground Connector, 1/4", 2/0 AWG - 250 MCM Fence Post Ground Connector, 1/4", 2/0 AWG - 250 MCM](https://rexel-cdn.com/products/image.jpg?i=C97176A0-2EFF-44EE-BA94-735AB3D67B1F&f=420)
Fence Post Ground Connector, 1/4", 2/0 AWG - 250 MCM
Item #: 274238
Cat #: GAR1129
UPC: 781810231401
Sign In or Register to view pricing and more.
Documents & Guides
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/4 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Overview
Fence Post Grounding Connector, U-Bolt, Copper Alloy, For Parallel or 90 Deg. Connection, Pipe Size: 1-1/4 Inch, 2/0 AWG to 250 MCM, For Copper Conductors Only, Suitable for Direct Burial
Also known as: 781810231401, GAR1129
Specifications
Size: | 3/8 in |
Material: | Copper, Bronze |
Diameter: | 1/4 in |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 - 250 |
Size: | 3/8 in |
Diameter: | 1/4 in |
Allowable Gauge Range: | 2/0 - 250 |
Material: | Copper, Bronze |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)